Abbotsford
TAB54206UB

ABB 54206UB Lug 2hole 90° standard barrel copper grey 4/0AWG 1/4"

Price $23.5429 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54206UB

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type 90°
Conductor Size 4 AWG Number of Holes 2
Stud Size 1/4 in Barrel Length Standard
Color Code Gray Material Copper
Voltage Rating 35000 V Barrel Type Standard
Finish Electro Tin-Plated Standards UL E9809 Listed
UPC 786210647647

Packages

50 - UNIT - (50)