Abbotsford
TAB54208NT

ABB 54208NT Lug 1hole narrow tongue copper green 1AWG 1/4"

Price $36.2113 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54208NT
Documents Documents

Description

Narrow-width tongue and barrel, engineered for dimensional consistency the entire length of the lug. Perfect for connections in limited-space applications. High-conductivity copper construction. Electrolytically tin-plated finish resists corrosion. Double-chamfered barrel eases insertion of wire.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type Screwless, Standard
Conductor Size 1 AWG Number of Holes 2
Stud Size 1/4 in Barrel Length Standard
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Chamfered, Standard
Tongue Type Narrow Finish Tin-Plated
Standards UL E9809 Listed Application For Connections in Limited Space Applications
UPC 786209892034

Packages

15 - UNIT - (15)