Abbotsford
TAB54208UF

ABB 54208UF Lug 2hole 45° standard barrel copper green 1AWG 1/4"

Price $39.2381 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54208UF
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type 45° Bend
Conductor Size 1 AWG Number of Holes 2
Stud Size 1/4 in Barrel Length Standard
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Standard
Tongue Type Narrow Finish Tin-Plated
Standards UL File No. E9809 Listed UPC 786210202921

Packages

20 - UNIT - (20)