Abbotsford
TAB54223UB

ABB 54223UB Lug 2hole 90° standard barrel copper black 750kcmil 1/2"

Price $406.5291 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54223UB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Standard Barrel 90 Degree Bend
Number of Holes 2 Stud Size 0.5 in
Material Copper Voltage Rating 35,000 V
UPC 786209867636

Packages

1 - UNIT - 1