Abbotsford
TAB54260UB

ABB 54260UB Lug 2hole 90° standard barrel copper black 2/0AWG 1/2"

Price $59.6237 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54260UB

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Blackburn®, Color-Keyed®
Item Name Compression Lug Type Non-Insulated
Conductor Size 2/0 AWG Number of Holes 2
Stud Size 1/2 in Color Code Black
Material Copper Voltage Rating 35000 V
Barrel Type 90° Bend, Standard Peep Hole Yes
Die Code 45 Stud Hole Spacing 1-3/4 in
Finish Tin Plated UPC 786209940490

Packages

1 - UNIT - 1