Description
Narrow-width tongue and barrel, engineered for dimensional consistency the entire length of the lug. Perfect for connections in limited-space applications. High-conductivity copper construction. Electrolytically tin-plated finish resists corrosion. Double-chamfered barrel eases insertion of wire.
Specifications
| Brand Name | COLOR-KEYED | Type | Standard Barrel - Narrow Tongue |
| Number of Holes | 2 | Stud Size | 1/2 in |
| Voltage Rating | 35000 V | Barrel Length | Standard |
| Material | Copper | Finish | Tin-Plated |
| Standards | UL E9809 | UPC | 786209894496 |
Packages
| 1 - UNIT - 1 |