Abbotsford
TAB58265BS

ABB 58265BS Lug 2hole standard barrel copper 3/0 AWG 1/2"

Price $46.0199 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:58265BS
Documents Documents

Description

Two hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plated with inspection hole. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications. Bell shaped end.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Standard Barrel - Bell Shaped End Number of Holes 2
Stud Size 0.5 in Material Copper
Voltage Rating 35,000 V UPC 786209875853

Packages

1 - UNIT - 1