Abbotsford
TAB582770616BS

ABB 582770616BS 2-Hole Compression Lug 2 Holes Copper 400 AWG 3/8 in Stud size

Price $175.0242 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:582770616BS
Documents Documents

Description

Two hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications. Bell shaped end.

Specifications

Brand Name ABB Sub Brand Color Keyed
Item Name 2-Hole Compression Lug Type Standard Barrel - Bell Shaped End
Conductor Size 400 AWG Number of Holes 2
Stud Size 3/8 in Material Copper
Voltage Rating 35000 V Barrel Type Bell-Shaped End
Die Code 80 Stud Hole Spacing 1 in
Finish Tin Plated UPC 786209875891

Packages

1 - UNIT - 1