Abbotsford
TABCTL2502

ABB CTL2502 Lug 2hole short barrel copper yellow 250kcmil 1/2"

Price $26.2072 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CTL2502

Description

Short barrel connector for use with copper conductors: AWG stranded, flexible cable, welding cable an portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA Certified and UL Listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA.

Specifications

Brand Name BLACKBURN Type Standard Barrel
Number of Holes 2 Stud Size 1/2 in
Barrel Length Short Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 783786131969

Packages

1 - UNIT - 1