Abbotsford
PANPSN16M

PANDUIT PSN16-M Pan-Term® PSN16-M Parallel Splice, Blue, Nylon, 20-16 AWG, PK1000

Price $0.2992 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSN16-M

Description

Panduit PSN16-M Nylon Insulated Parallel Splice

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Voltage Rating 300 V Overall Length 0.75 in
Type Parallel Splice Barrel Type Seamless
Color Blue Finish Tin-Plated
Temperature Rating 221 F Standards N/A
UPC 074983833030

Packages

1000 - UNIT - (1000)