Abbotsford
TAB25130485495

ABB 251-30485-495 Connector splice reducing 35kV cu black 1/0-2str

Price $255.6422 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:251-30485-495

Description

COLOR-KEYED® Reducing splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV. Easier to install and insulate than screw-machined, contour-designed reducing splices. Constant outside diameter saves time on installation by eliminating the need for crimp-tool/die change. Chamfered barrel facilitates easy wire insertion.

Specifications

Brand Name COLOR-KEYED Type Reducing Splice
Material Copper Voltage Rating 600 V
Finish Tin-Plated Color Black
Standards UL E9809 Application For 600 V and recommended up to 35 kV
UPC 786210115733

Packages

1 - UNIT - 1