Abbotsford
TAB25130485610

ABB 251-30485-610 Connector splice reducing upto35kV cu gry 6-8str

Price $156.1450 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:251-30485-610

Description

COLOR-KEYED® Reducing splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV. Easier to install and insulate than screw-machined, contour-designed reducing splices. Constant outside diameter saves time on installation by eliminating the need for crimp-tool/die change. Chamfered barrel facilitates easy wire insertion.

Specifications

Brand Name COLOR-KEYED Type Reducing Splice
Material Copper Voltage Rating 600 V
Finish Tin-Plated Color Gray
Standards UL E9809 Application For 600 V and recommended up to 35 kV
UPC 786210979427

Packages

1 - UNIT - 1