Abbotsford
TABTC750

ABB TC-750 Splice tapered dimpled center copper 750AWG

Price $82.9257 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TC-750

Description

Tin-plated tapered splices. High-voltage, oil, harsh environments - these splices can handle it all. Provides high-conductivity, minimizes voltage drop. Enable use in high-voltage installations up to 69 kV. Resists corrosion and extends shelf life. Equalizes cable insertions. Prevents oil.

Specifications

Brand Name Blackburn Type Dual-Rated
Length 4-5/8 in Voltage Rating 600 V
Temperature Rating 194 F ; 90 C Color Orange
Standards UL E9809 UPC 783786330744

Packages

1 - UNIT - 1