Description
COLOR-KEYED® Two-way splice connector for aluminum-to-copper or aluminum-to-aluminum splicing. Pre-¿lled with oxide-inhibitor. For aluminum and copper concentric conductors and compact code aluminum strandings. Permit aluminum conductors to be spliced to copper or aluminum conductors.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | Splice Connector | Type | 2-Way |
| Conductor Size | 304 mm² | Material | Aluminum |
| Connector Type | Compression | Voltage Rating | 35000 V |
| Temperature Rating | 90 °C | Finish | Tin-Plated |
| Color | Black | Standards | UL E9809 Listed |
| UPC | 786210605746 |
Packages
| 1 - UNIT - 1 |