Description
STA-KON® DRAGON TOOTH® Magnet wire termination system splice for copper and aluminum magnet wire. Penetrate all standard copper and aluminum magnet wire insulations. Perfect for heavy Formvar, poly-thermaleze, polyester and polyurethane insulations.
Specifications
| Brand Name | ABB | Sub Brand | Dragon Tooth® |
| Item Name | Insulation Piercing Connector | Type | Ring Terminal |
| Conductor Size | 10-3 AWG | Color | Tin Plated |
| Conductor Type | Aluminum and Copper | Mounting | Insert |
| Material | Copper | Standards | UL File Number E9809 |
| Application | For Aluminum to Copper, Aluminum to Aluminum or Copper to Copper Magnet Wire Connections | UPC | 786210839257 |
Packages
| 1 - UNIT - 1 |