Description
STA-KON® DRAGON TOOTH® Magnet wire termination system splice for copper and aluminum magnet wire. Penetrate all standard copper and aluminum magnet wire insulations. Perfect for heavy Formvar, poly-thermaleze, polyester and polyurethane insulations.
Specifications
| Brand Name | ABB | Sub Brand | Dragon Tooth® |
| Item Name | Insulation Piercing Connector | Type | Ring Terminal |
| Conductor Size | 10.1 - 53.2 mm² Combined Wire, 13-5 AWG Round Wire, 2 - 12.4 mm (Upper Half), 19.1 Max (Lower Half) W, 2 - 3.8 mm (Upper Half), 6.4 mm Max (Lower Half) T | Color | Silver |
| Conductor Type | Copper and Aluminum | Material | Tin Plated Copper Alloy |
| Dimensions | 0.63 in L x 0.63 in W | Standards | UL File Number E9809, cURus Certified |
| Application | For Aluminum to Copper, Aluminum to Aluminum or Copper to Copper Magnet Wire Connections | UPC | 786210839264 |
Packages
| 1 - UNIT - 1 |