Description
Perform as a splice or tap for non-tension applications up to 600 volts depending on the size of the connector. Eliminate need for conductor insulation stripping. Self-insulated for hot line applications. No taping required after installation. For copper-to-copper, copper-to-aluminium and aluminium-to-aluminium applications. For use on insulated conductors only. Six connector line covers the range from #10-500 kcmil.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Blackburn® |
| Item Name | Insulation Piercing Connector | Type | Insulated |
| Number of Ports | 2 | Conductor Size | 4/0-1/0 AWG Main/Primary, 1/0-6 AWG Tap/Secondary |
| Color | Black | Voltage Rating | 300 V |
| Temperature Rating | 90 °C | For Use With | 90 °C Maximum |
| Standards | UL E9809 Listed | Application | For Copper to Copper, Copper to Aluminum and Aluminum to Aluminum Applications |
| UPC | 783786331116 |
Packages
| 1 - UNIT - 1 |