Abbotsford
TABIPC5041

ABB IPC5041 Connector insulation piercing 500-350 to 240-185AWG

Price $227.6550 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:IPC5041

Description

Perform as a splice or tap for non-tension applications up to 600 volts depending on the size of the connector. Eliminate need for conductor insulation stripping. Self-insulated for hot line applications. No taping required after installation. For copper-to-copper, copper-to-aluminium and aluminium-to-aluminium applications. For use on insulated conductors only. Six connector line covers the range from #10-500 kcmil.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Insulation Piercing Connector Type Insulated
Number of Ports 1 Conductor Size 350 - 500 kcmil Main/Primary, 4/0-4 AWG Tap/Secondary
Color Black Voltage Rating 600 V
Temperature Rating 90 °C For Use With 90 °C Maximum
Standards UL E9809 Listed Application For Copper to Copper, Copper to Aluminum and Aluminum to Aluminum Applications
UPC 783786331130

Packages

8 - UNIT - (8)