Abbotsford
BURAB125S

HUBBELL AB-125S AB125-S-ASSEMBLY

Price $5.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:AB-125S

Description

AB-125S Single Conductor Aluminum Mechanical lug. TYPE: AB / A1B2 lugs have unique ridges formed on the bottom of the contact surface are designed to provide contact points for an electrically secure joint of the lowest resistance for current flow. The screws used to clamp the conductors are designed to extend beyond the barrel sides of the conductor to allow a better, more secure compression of the conductor. This design spreads the conductor strands to help dissipate heat and improve its pull-out safety features and capabilities. The design of the wire way provides optimum transfer of current, creating a straight-line flow through the connector for the least possible path of electrical resistance. A positive wire stop is also provided.

Specifications

Brand Name Hubbell Sub Brand Burndy
UPC 192663021772

Packages

1 - UNIT - 1