Description
ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation – no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Mechanical Connector | Type | Dual-Rated |
| Conductor Type | Aluminum | Conductor Size | 6 AWG Stranded - 350 kcmil |
| Number of Bolt Holes | 2 | Material | Aluminum |
| Number of Conductors | 1 | Mounting Hole Size | 1/2 in |
| Finish | Tin Plated | Standards | UL E9809 |
| UPC | 783786610204 |
Packages
| 1 - UNIT - 1 |