Description
BLACKBURN® Dual-rated mechanical connector, Type ADR–ALCÜL™ - three conductors, aluminium body, two-hole mount. Easy installation - no special tools required. For copper and aluminium conductors.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Mechanical Lug | Type | Dual-Rated |
| Conductor Type | Aluminum and Copper | Conductor Size | 600 kcmil - 2 AWG |
| Number of Bolt Holes | 2 | Material | Aluminum |
| Number of Conductors | 3 | Bolt Size | 1/2 in |
| Finish | Tin Plated | Standards | UL File Number E9809 |
| UPC | 783786610358 |
Packages
| 1 - UNIT - 1 |