Abbotsford
TABADR8032

ABB ADR80-32 Connector mechanical 3conductor 2hole 300-800kcmil

Price $365.5191 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ADR80-32
Documents Documents

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.

Specifications

Brand Name BLACKBURN Type Dual-Rated Mechanical Connector
Material Aluminum Number of Conductors 3
Finish Tin-Plated Standards UL E9809
UPC 783786610433

Packages

1 - UNIT - 1