Abbotsford
TABGRLLUG1420

ABB GRL-LUG1/4-20 Lay-In Lug Lay-in Lugs

Price $3.4683 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GRL-LUG1/4-20
Country of origin:Canada

Description

Bond star grounding locknut. Extreme grounding for data and control applications. Wire range of #4-14 AWG.


Made or assembled in Canada.

Specifications

Brand Name ABB Type Lay-in Lugs
Material Tin Plated Aluminum Color Silver
Standards CSA Application For hub sizes 1-1/4 to 6 inches
UPC 786210738130

Packages

10 - UNIT - (10)