Description
BX–ALCÜL™ Rectangular connector. Recognized component in accordance with UL standard - 90°C rating. Anti-rotational boss. For copper and aluminum conductors. Tin-plated for low contact resistance. All aluminum bodies. Easy installation - no special tools required.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Connector | Type | Dual-Rated, Rectangular |
| Conductor Type | Aluminum | Conductor Size | 14-1/0 AWG |
| Material | Aluminum | Finish | Tin Plated |
| Standards | UL E9809 | UPC | 783786611409 |
Packages
| 50 - UNIT - (50) |