Abbotsford
TECIISR350

TECHSPAN 350MCM-6 SOL Insulated Splicer/Reducer, Aluminum Clear

Price $66.26 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:IISR350

Description

Specifications

Brand Name Techspan Item Name Splicer/Reducer
Voltage Rating 600 V Conductor Size 350 kcmil - 10 AWG Solid
Overall Length 4.63 in Type In-Line, Pre-Insulated, Type IISR
Contact Material Aluminum Color Clear
Temperature Rating 90 °C Standards cULus Listed, RoHS Compliant
UPC 776856262960

Packages

1 - UNIT - 1