Description
Specifications
| Brand Name | Techspan | Item Name | Splicer/Reducer |
| Voltage Rating | 600 V | Conductor Size | 500 kcmil - 6 AWG Stranded |
| Overall Length | 5-1/4 in | Type | In-Line, Pre-Insulated, Type IISR |
| Contact Material | Aluminum | Color | Clear |
| Temperature Rating | 90 °C | Standards | cULus Listed, RoHS Compliant |
| UPC | 776856262984 |
Packages
| 1 - UNIT - 1 |