Abbotsford
TABADR5034

ABB ADR50-34 Blackburn® Mechanical Connector 4 AWG - 500 kcmil Aluminum

Price $298.2509 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ADR50-34
Documents Documents

Description

BLACKBURN® Dual-rated mechanical connector, Type ADR–ALCÜL™ - three conductors, aluminium body, four-hole mount. Easy installation - no special tools required. For copper and aluminium conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Connector Type Dual-Rated
Conductor Size 4 AWG - 500 kcmil Number of Bolt Holes 4
Material Aluminum Number of Conductors 3
Finish Tin Plated Standards UL E9809
UPC 783786610303

Packages

1 - UNIT - 1