Abbotsford
TAB35301G

ABB 35301G Blackburn® Locktite Connector 14 - 6 AWG Copper

Price $6.0222 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:35301G

Description

LOCKTITE® One-hole lug are easily installed with key wrench. Saddle and cable socket make direct, all-around, low-resistance contact with cable. Convenient peephole permits easy inspection.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Locktite Connector Type Offset
Conductor Type Copper Conductor Size 14 - 6 AWG
Number of Bolt Holes 1 Material Copper
Bolt Size #10 Mounting Hole Size 7/32 in
Finish Steel Cadmium Plated Standards UL E9809, CSA 4503, CSA 7222
UPC 786210818993

Packages

1 - UNIT - 1