Abbotsford
TAB71005TB

ABB 71005-TB Blackburn®, Locktite® Mechanical Lug 14-4 AWG Copper

Price $4.8169 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:71005-TB

Description

LOCKTITE® Cone screw lug are conically shaped screw compresses copper conductor so each strand is forced to carry its share of the load. Exerts equal pressure on each conductor strand.

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Lug Type Cone Screw
Conductor Type Copper Conductor Size 14-4 AWG
Number of Bolt Holes 1 Material Copper
Bolt Size 1/4 in Tongue Size 5/8 in L x 9/16 in W x 1/8 in T
Tongue Type Straight Finish Tin Plated
Dimensions 1-5/32 in L x 9/16 in W x 19/32 in H Standards UL E9809
UPC 786210896793

Packages

1 - UNIT - 1