Abbotsford
TAB71014

ABB 71014 Mechanical Cone Screw Lug 2-4/0 AWG Copper

Price $25.4985 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:71014

Description

LOCKTITE® Cone screw lug. Conically shaped screw compresses copper conductor so each strand is forced to carry its share of the load. Exerts equal pressure on each conductor strand. For use with code copper conductor (600V).

Specifications

Brand Name ABB Type Locktite Connectors
Material Copper Standards UL E9809
UPC 786210710143

Packages

1 - UNIT - 1