Abbotsford
TAB71020TB

ABB 71020TB Blackburn®, Locktite® Mechanical Lug 2/0 AWG - 500 kcmil Copper

Price $60.2073 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:71020TB

Description

LOCKTITE® Cone screw lug are conically shaped screw compresses copper conductor so each strand is forced to carry its share of the load. Exerts equal pressure on each conductor strand.

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Lug Type Cone Screw
Conductor Type Copper Conductor Size 2/0 AWG - 500 kcmil
Number of Bolt Holes 1 Material Copper
Bolt Size 1/2 in Tongue Size 1-1/4 in L x 1-11/32 in W x 9/32 in T
Voltage Rating 600 V Mounting Hole Size 1/2 in
Finish Tin Plated Dimensions 2-3/4 in L x 1-15/32 in H
Standards UL 9809 Listed, CSA Certified Application For Copper Conductors
UPC 786210710204

Packages

1 - UNIT - 1