Abbotsford
BURYA27L2TC38

HUBBELL YA27L2TC38 3/0 AWG 2-Hole Copper Compression Lug, Orange

Price $17.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA27L2TC38
Documents Documents

Description

Copper Compression Lug, 2 Hole w/ Inspection Window, 3/0 AWG, 3/8" Stud, 1" Stud Hole Spacing, Short Barrel, Tin Plated. Barrel designed with internal chamfer at wire entry for smooth insertion of wire, preventing possible damage of the strands. Standard barrel length is recommended for installations with limited space availability. Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elementsConnectors are clearly marked with stamping and barrel color coding. 2-Hole design prevents rotation.


Barrel designed with internal chamfer at wire entry for smooth insertion of wire, preventing possible damage of the strands

Standard barrel length is recommended for installations with limited space availability

Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements

Connectors are clearly marked with stamping and barrel color coding

2-Hole design prevents rotation

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Mechanical Lug Type Standard Barrel, Tin-Plated
Conductor Size 3/0 AWG Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Color Orange Dimensions 3.3 in OAL
Standards UL 486A/486B Application Code Conductor Applications
UPC 781810521038

Packages

1 - UNIT - 1 10 - UNIT - 10