Abbotsford
TAB32003TB

ABB 32003-TB Blackburn®, Locktite® Mechanical Lug 14-8 AWG Copper

Price $55.5778 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:32003-TB

Description

LOCKTITE® Two-hole copper lug. Easy installation. High conductivity. Wide cable range. Long tongue adapted for two bolts.

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Lug Type Triple Barrel
Conductor Type Copper Conductor Size 14-8 AWG
Number of Bolt Holes 2 Material Copper
Bolt Size 1/4 in Tongue Size 1-1/4 in L x 1/8 in T
Voltage Rating 600 VAC Dimensions 1-11/16 in L x 1/2 in W x 15/32 in H
Standards UL E9809 UPC 786210320038

Packages

1 - UNIT - 1