Abbotsford
TAB32007BD

ABB 32007BD Connector mech 2 barrel 4-1AWG 3/8in LOCKTITE

Price $119.5497 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:32007BD

Description

LOCKTITE® Double barrel NEMA drilled copper lug. Screw tightening. Serrated saddle. Built-in lockwasher. For use with code copper conductor (600V).

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®, Locktite®
Item Name Mechanical Connector Type Locktite Connectors
Conductor Type Copper Conductor Size 4-1 AWG
Number of Bolt Holes 2 Material Copper
Standards UL E9809 Listed UPC 786210802749

Packages

1 - UNIT - 1