Description
LOCKTITE® Double barrel NEMA drilled copper lug. Screw tightening. Serrated saddle. Built-in lockwasher. For use with code copper conductor (600V).
Specifications
| Brand Name | ABB | Sub Brand | Blackburn®, Locktite® |
| Item Name | Mechanical Lug | Type | Double Barrel |
| Conductor Type | Copper | Conductor Size | 1-2/0 AWG |
| Number of Bolt Holes | 2 | Material | Copper |
| Bolt Size | 1/2 in | Tongue Size | 3-1/2 in L x 1/4 in T |
| Voltage Rating | 600 VAC | Dimensions | 4-7/16 in L x 1-1/2 in W x 13/32 in H |
| Standards | UL E9809 | UPC | 786210802770 |
Packages
| 1 - UNIT - 1 |