Abbotsford
TAB32011

ABB 32011 Connector mechanical 2/0-4/0AWG 3/8in 2-hole

Price $125.7226 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:32011

Description

LOCKTITE® Two-hole copper lug. Easy installation. High conductivity. Wide cable range. Long tongue adapted for two bolts. For use with code copper conductor (600V).

Specifications

Brand Name Blackburn Type Locktite Connectors
Material Copper Standards UL E9809
UPC 786210320113

Packages

1 - UNIT - 1