Description
Service entrance connector with bodies and screws made of high-strength copper alloy. Makes for strong, tight connections. Built to resist corrosion. Protects the conductor and evenly distributes pressure. Use on ACSR and copper conductors.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Service Entrance Connector | Type | Mechanical |
| Conductor Type | Copper | Conductor Size | 14 AWG Solid Copper, 10 AWG Stranded Copper |
| Material | Copper Alloy | Number of Conductors | 2 |
| Bolt Size | 9/32 in | Voltage Rating | 35000 V |
| Finish | Bare | Standards | UL E9809 Listed |
| Application | Service Entrance Connector | UPC | 783786200757 |
Packages
| 100 - UNIT - (100) |