Abbotsford
TAB32503

ABB 32503 Blackburn® Locktite Connector Non-Insulated, 2-Way 14-8 AWG Copper

Price $38.9441 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:32503

Description

BLACKBURN® LOCKTITE® copper two-way for conductor. Cables held by saddle and tightened by screws. Built-in lock washers. For use with code copper conductor (600 V).

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Locktite Connector Type Non-Insulated, 2-Way
Conductor Type Solid Copper Conductor Size 14-8 AWG
Material Copper Voltage Rating 600 V
Dimensions 1-1/8 in L x 3/8 in W x 15/32 in H Standards UL File Number E9809, CSA Certified
UPC 786210325033

Packages

1 - UNIT - 1