Abbotsford
BURBIBD7504

HUBBELL BIBD7504 Double Sided Four Conductor Clear Insulated Mult-Tap Connector

Price $439.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBD7504

Description

Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 2 AWG-750 kcmil, Al/Cu Rated. Clear Plastisol covered AL6061-T6 aluminum body saves times and lowers installation costs and eliminates taping. Clear plastisol allows visual confirmation that conductor is properly inserted. Oxide inhibitor pre-installed inhibits moisture and contaminants from entering the contact area. Range-taking capability reduces number of connectors necessary to carry in inventory.


Clear Plastisol covered AL6061-T6 aluminum body saves times and lowers installation costs and eliminates taping

Clear plastisol allows visual confirmation that conductor is properly inserted

Oxide inhibitor pre-installed inhibits moisture and contaminants from entering the contact area

Range-taking capability reduces number of connectors necessary to carry in inventory

Specifications

Brand Name Burndy Sub Brand Mole™, Unitap™
Type BIBD, Multi-Port, Two Side Conductor Size 1 AWG
Material Aluminum Connection Type Multi Tap
Temperature Rating 194 Standards UL 486A-486B
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 781810232873

Packages

1 - UNIT - 1