Description
Multi Port Direct Burial, 5 Ports, 350 kcmil-12 AWG Str, 600 V.
Specifications
| Brand Name | Burndy | Sub Brand | Unitap™ |
| Item Name | Multi-Tap Connector | Type | 1-Sided Entry, Multi-Port |
| Number of Ports | 5 | Conductor Size | 250 kcmil, 4/0 AWG, 2/0 AWG, 3/0 AWG, 2 AWG, 1 AWG, 4 AWG, 1/0 AWG, 350 kcmil, 8 AWG, 12 AWG, 10 AWG, 6 AWG Run |
| Material | Aluminum | Color/Finish | Unplated |
| Connection Type | Multi Tap | Dimensions | 6.24 in L |
| Temperature Rating | 194 °C | Standards | CSA Certified, RoHS Compliant, UL Listed |
| Application | For Outside Direct Burial | UPC | 781810523612 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 |