Abbotsford
TAB32513

ABB 32513 Blackburn® Mechanical Connector Locktite 4/0 AWG - 300 kcmil Copper

Price $150.8430 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:32513

Description

BLACKBURN® LOCKTITE® copper two-way for conductor. Cables held by saddle and tightened by screws. Built-in lock washers. For use with code copper conductor (600 V).

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Connector Type Locktite
Voltage Rating 600 VAC Conductor Size 4/0 AWG - 300 kcmil
Material Copper Standards UL E9809
UPC 786210325132

Packages

1 - UNIT - 1