Description
AMT Multi-port connector reduce the cost of field installations on splices, taps, and terminations. They are easy and quick to install, and provide superior insulation that lasts the life of the connection. PVC insulation eliminates failures and reduces outage costs. UV resistant material. Compact design provides space efficiencies. Dual-Rated for copper and aluminum conductors.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Multitap Splice Connector | Type | Insulated |
| Voltage Rating | 600 V | Conductor Size | 14-1/0 AWG |
| Material | PVC Insulation | Temperature Rating | 90 °C |
| Standards | UL E9809, CSA 6591 | UPC | 783786259281 |
Packages
| 1 - UNIT - 1 |