Abbotsford
TABAMTS25064

ABB AMTS25064 4 PORT SAME SIDE MULTI TAP 250-6

Price $181.4792 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS25064

Description

AMT 4 Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 250 kcmil-6 Str, Length 4.06 Inches, Width 2.13 Inches, Height 2.13 Inches, Hex Size 5/16 Inch

Specifications

Brand Name ABB Type Same Side, Ultraviolet Resistant, Insulated
Voltage Rating 600 V Material Aluminum
Temperature Rating 90 degrees C Standards UL E9809
UPC 783786669691

Packages

1 - UNIT - 1