Abbotsford
TABAMTS25066

ABB AMTS25066 Blackburn® Multi-Tap Connector Same Side, Ultraviolet-Resistant, Insulated 6 Ports 6 AWG - 250 kcmil Stranded Aluminum, PVC Insulation

Price $224.1110 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS25066

Description

AMT 6 Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 250 kcmil-6 Str, Length 6.0 Inches, Width 2.13 Inches, Height 2.13 Inches, Hex Size 5/16 Inch

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Multi-Tap Connector Type Same Side, Ultraviolet-Resistant, Insulated
Voltage Rating 600 V Number of Ports 6
Conductor Size 6 AWG - 250 kcmil Stranded Material Aluminum, PVC Insulation
Color/Finish Black Series/Model AMT
Conductor Type Stranded Dimensions 6 in L x 2.13 in W x 2.13 in H
Mounting Screw Mount Temperature Rating 90 degrees C
Standards UL File Number E9809 Application For Commercial and Industrial Applications
UPC 783786807574

Packages

1 - UNIT - 1