Abbotsford
TABAMTS25063

ABB AMTS25063 Blackburn® Multi-Tap Connector Same Side, Ultraviolet Resistant, Insulated 3 Ports 6 AWG - 250 kcmil Aluminum, PVC Insulation

Price $127.3361 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS25063

Description

AMT 3 Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 250 kcmil-6 Str, Length 3.09 Inches, Width 2.13 Inches, Height 2.13 Inches, Hex Size 5/16 Inch

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Multi-Tap Connector Type Same Side, Ultraviolet Resistant, Insulated
Voltage Rating 600 V Number of Ports 3
Conductor Size 6 AWG - 250 kcmil Material Aluminum, PVC Insulation
Color/Finish Black Series/Model AMT
Conductor Type Stranded Dimensions 3.09 in L x 2.13 in W x 2.13 in H
Mounting Screw Mount Temperature Rating 90 °C
Standards UL File Number E9809 Application For Commercial and Industrial use
UPC 783786669677

Packages

10 - UNIT - (10)