Abbotsford
TABAMTS20144

ABB AMTS20144 AMT 4 PORT 2/0-14 SINGLE SIDED CONN

Price $115.1726 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS20144

Description

AMT 4 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 2/0-14 Str, Length 3.08 Inches, Width 1.50 Inches, Height 1.63 Inches, Hex Size 3/16 Inch, Black Insulation

Specifications

Brand Name ABB Type Same Side, Ultraviolet Resistant, Insulated
Voltage Rating 600 V Material Aluminum
Standards UL E9809 UPC 075114311748

Packages

1 - UNIT - 1