Abbotsford
TABAMTS20146

ABB AMTS20146 Blackburn® Multi-Tap Connector Single Side, Ultraviolet-Resistant, Insulated 6 Ports 14-2/0 AWG Stranded Aluminum, PVC Insulation

Price $114.5305 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS20146

Description

AMT 6 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 2/0-14 Str, Length 4.53 Inches, Width 1.50 Inches, Height 1.63 Inches, Hex Size 3/16 Inch, Black Insulation

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Multi-Tap Connector Type Single Side, Ultraviolet-Resistant, Insulated
Voltage Rating 600 V Number of Ports 6
Conductor Size 14-2/0 AWG Stranded Material Aluminum, PVC Insulation
Color/Finish Black Series/Model AMT
Conductor Type Stranded Dimensions 4.53 in L x 1-1/2 in W x 1.63 in H
Mounting Screw Mount Standards UL File Number E9809
Application For Commercial and Industrial Applications UPC 075114311762

Packages

1 - UNIT - 1