Abbotsford
TABAMTS20142

ABB AMTS20142 Blackburn® Multi-Tap Connector Same Side, Ultraviolet Resistant, Insulated 2 Ports 14-2/0 AWG Aluminum, PVC Insulation

Price $45.4834 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS20142

Description

AMT 2 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 2/0-14 Str, Length 1.63 Inches, Width 1.50 Inches, Height 1.63 Inches, Hex Size 3/16 Inch, Black Insulation

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Multi-Tap Connector Type Same Side, Ultraviolet Resistant, Insulated
Voltage Rating 600 V Number of Ports 2
Conductor Size 14-2/0 AWG Material Aluminum, PVC Insulation
Color/Finish Black Series/Model AMT
Conductor Type Stranded Dimensions 1.63 in L x 1-1/2 in W x 1.63 in H
Mounting Screw Mount Temperature Rating 90 °C
Standards UL File Number E9809 Application For Commercial and Industrial use
UPC 075114311724

Packages

1 - UNIT - 1