Description
AMT 4 Port Same Side PVC Connector for Wire Range 350MCM-10 Str.
Specifications
| Brand Name | ABB | Type | 1-Level |
| Voltage Rating | 600 V | Material | Aluminum |
| Temperature Rating | 90 °C | Standards | UL E9809, CSA 6591 |
| UPC | 783786259359 |
Packages
| 1 - UNIT - 1 |