Abbotsford
TABAMTS35063

ABB AMTS35063 Blackburn® Multi-Tap Connector Same Side, Ultraviolet Resistant 3 Ports 350 kcmil - 6 AWG Aluminum, PVC Insulation

Price $135.0357 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS35063

Description

AMT 3 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 350 kcmil-10 Str, Length 3.24 Inches, Width 2.37 Inches, Height 2.50 Inches, Hex Size 5/16 Inch, Black Insulation

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Multi-Tap Connector Type Same Side, Ultraviolet Resistant
Voltage Rating 600 V Number of Ports 3
Conductor Size 350 kcmil - 6 AWG Material Aluminum, PVC Insulation
Color/Finish Black Series/Model AMT 3
Conductor Type Stranded Dimensions 3.24 in L x 2.37 in W x 2.5 in H
Mounting 5/16 in Hex Screw Temperature Rating 90 degrees C
Standards UL E9809 Listed UPC 783786502998

Packages

1 - UNIT - 1